Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Eye Bolt
  • Eye Bolt
  • Eye Bolt

Eye Bolt TAB-16M

5.00 (1)
Item.#
08347001
Mfr.#
TAB-16M
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General cargo handling, lifting machinery and apparatuses.
Dimensions B (mm)
26
Screw Diameter
M16x2.00
Dimensions L (mm)
34.0
Finishing Material
Iron (SS400)/Unichrome plating
Reference Working load (kN)
4.41
Specification
Millimeter type With hexagon nut
Dimensions D (mm)
12.5
Dimension H (mm)
61
Weight (g)
220
TRUSCO Part Number
275-7630
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fix it to the wall
5
From Japan
On 2015-04-28 14:37:05
Very good
This review is about item#08347001.