Buy more than* S$200* and get FREE SHIPPING

  • Hand Lamp

Hand Lamp GM-10B

4.00 (1)
Item.#
08351901
Mfr.#
GM-10B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cord Length (cm)
30
Main Unit Dimensions (Diameter phi xHeight H)(mm)
115x370
Rated Voltage (V)
125
Weight (kg)
0.35
Specification
With guard hook
Replacement Bulb
TK-100W (Seismic 100W bulb)
Electricity Reference
2.2 yen/h
Rated Current (A)
15
Power Consumption (W)
100
TRUSCO Part Number
126-3994
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance work
4
From Japan
On 2013-01-26 08:27:24
Price is cheap and easy to purchase. The feeling I used is light and can be used normally. As an improvement point, it is uneasy because the switch was bad at the time of purchase.
This review is about item#08351901.