Buy more than* S$200* and get FREE SHIPPING

  • Tool Box
  • Tool Box
  • Tool Box

Tool Box TFP-410

4.50 (4)
Item.#
08379095
Mfr.#
TFP-410
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With tray
TRUSCO Part Number
133-5006
Usable Inner Dimension (Width x Depth x Height)(mm)
375x177x95
Material
(body and lid)Polypropylene (PP) 50% recycled material (middle plat and finish plate) Polypropylene (PP) recycled material 100%
Weight (kg)
1.8
Outer Dimensions (Width x Depth x Height) (mm)
420x231x220
Color
Black/blue
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-02-06 12:24:39
Because other tool boxes use the bumper material of the car to crack and dent, they can withstand a certain degree of shock, but since the handle parts are broken, I want you to be a little more robust.
This review is about item#8379086.
Tool holder
4
From Japan
On 2015-10-29 15:54:01
The depth was rather short. Pliers, hammers, nipper spanners must be devised and the lid will not close. While I was left behind, I did not use the middle shelf and put it in the gotcha and it did not get organized. It is just a tool holder. Is not it a price, too?
This review is about item#08379086.
Tool storage
5
From Japan
On 2014-10-27 15:48:36
Lid, the body has sufficient thickness and it is firm. The hole for the padlock is also open. It is the best size to carry with a wrench, hammer, driver, file, bolt nut.
This review is about item#08379086.
Tool storage
4
From Japan
On 2008-01-17 22:36:21
Although there was some warpage, since the lid closes pittlessly without gaps, it seems to prevent rainwater from entering. Because the partition plate of the inner tray tray can only be moved on one side and usability is not good, I cut out the partition board and use it.
This review is about item#08379095.