Buy more than* S$200* and get FREE SHIPPING

  • Wire cutters (aluminum handle type)

Wire cutters (aluminum handle type) TWC-8A

5.00 (1)
Item.#
08382735
Mfr.#
TWC-8A
Package Qty.
1PC
Ship pack of
1
21.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Ability (mm) Hard Steel Wire
1.8
Weight (g)
140
TRUSCO Part Number
256-0372
Cutting Capacity (phi mm) Soft Wire
4
Overall Length (mm)
197
Application
Cutting of soft wires (4.0mm), hard wires (1.8mm).
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For wire processing of bicycle
5
From Japan
On 2009-11-26 12:45:01
It can be used also well this tool sharpness on light made of aluminum.
This review is about item#08382735.