Buy more than* S$200* and get FREE SHIPPING

  • T type handle ball point wrench

T type handle ball point wrench TTB-50

4.75 (4)
Item.#
08383986
Mfr.#
TTB-50
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
HRC45 - 57
C
17
Weight (g)
65
Overall Length (mm)
176
Opposite Side Dimension(mm)
5
E
92
D
176
B
124
TRUSCO Part Number
279-4691
Finishing Material
Chromium vanadium steel Hard chrome plating GRIP/ABS RESIN
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Production and maintenance work of radio controlled airplanes
4
From Japan
On 2018-01-31 19:21:19
Working with a small force, it is a very convenient feeling.
This review is about item#8383961.
Maintenance of the motorcycle
5
From Japan
On 2017-05-09 15:04:12
It is good to use for maintenance of the motorbike. Because it is pecking 2, it is easy to do when you want to tighten it.
This review is about item#8383977.
Tightening screws requiring angle
5
From Japan
On 2015-04-01 19:03:17
It's convenient to approach diagonally
This review is about item#08384031.
Opening and closing the vacuum chamber
5
From Japan
On 2014-03-10 16:46:40
Unlike ordinary wrench, easy to hold grip is attached, it is easy to use. Also, since the wrench size is written in the grip part, it is also good to be able to check the wrench size at a glance even if it is inside the tool box.
This review is about item#08383977.