Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mini Suction Lifter

Mini Suction Lifter TSL-2001

4.00 (1)
Item.#
08392842
Mfr.#
TSL-2001
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Adsorption Capacity (kg)
25
Weight (g)
330
TRUSCO Part Number
276-0592
Adsorption Surface Dimensions (phi mm)
125
Material (Body)
Plastic
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dent in car
4
From Japan
On 2015-03-31 00:32:22
It is convenient for big dick.
This review is about item#08392842.