Buy more than* S$200* and get FREE SHIPPING

  • Earplug, Cord

Earplug, Cord TEI-04B

Item.#
08408775
Mfr.#
TEI-04B
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
NRR Value
25dB
Weight (g)
12
Finishing Material
Plug: silicon code: Nylon
Specification
With Code(720mm)
Standard
ANSI compliant products
Size
One Size Fits All
TRUSCO Part Number
287-0959