Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Box Cart Rubber Caster

Box Cart Rubber Caster B-2BG

Item.#
08418243
Mfr.#
B-2BG
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Pitch (mm)
55x42
Floor Level (mm)
109
Height (mm)
146
Specification
4 Swivel Caster
Caster
TYSG-75RH (freely rubber)
Weight (kg)
5.7
Caution
During rest, be faced all casters outward.
Castle Diameter (phi mm)
75
Equal Load (kg)
200
Wheel Diameter (phi mm)
75
Frame Dimensions (mm)
500x400
Material (Caster)
Gum
TRUSCO Part Number
510-4955
Compatible Container
Sekisui T-14 T-40 T-28 Sanko SK-28