Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnet Sheet

Magnet Sheet MGS-101R

4.50 (2)
Item.#
08443224
Mfr.#
MGS-101R
Package Qty.
1Sheet
Ship pack of
1
4.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Dimension (mm)
100x300x0.8
Materials (surface/reverse)
An olefin system color film / non-chlorine system rubber magnet
Color
Red
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To indicate the warning indication on the machine
4
From Japan
On 2016-06-03 16:03:29
Since it can cut the size according to the place to paste it was useless and could be used. It was also good that I could use it even if I want to use it a lot.
This review is about item#08443215.
Fill in the item name and part number precautions and put it on the workplace
5
From Japan
On 2009-03-16 09:27:14
I think that it is convenient because it can be cut to the size you like.
This review is about item#08443242.