Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AG-SUS drill short
  • AG-SUS drill short
  • AG-SUS drill short

AG-SUS drill short AGSUSS2.91

Item.#
08454862
Mfr.#
AGSUSS2.91
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel and copper alloy
Geometry of Drill Flank
3 rake (Surireki) grinding
Point Angle (Degree)
135
Material
High-alloy high-speed (high speed steel) FMX
Shank Diameter d (phi mm)
3
Overall Length L (mm)
48
Diameter Tolerance
h7
Helix Angle
High helix
Work Material
Austenitic stainless steels, martensitic stainless steels, ferritic stainless steel, structural steel, low carbon steel, copper alloy
Shank Length L2 (mm)
28
Blade Diameter D (phi mm)
2.91