Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mercury 1172

Mercury 1172 #MC-1172

Item.#
08565034
Mfr.#
#MC-1172
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width (cm)
About 10.5
Standard Weight (g/1 leg)
About 370
Material (Skin)
Synthetic leather
Size (cm)
25.5, 25.5
Material (toe core)
steel
Material (Sole)
Synthetic rubber
Color
Tricolor