Buy more than* S$200* and get FREE SHIPPING

  • D-Sub Connector Fixed Gear 3 (Hexagon)
  • D-Sub Connector Fixed Gear 3 (Hexagon)
  • D-Sub Connector Fixed Gear 3 (Hexagon)

D-Sub Connector Fixed Gear 3 (Hexagon) XM2Z-0021

5.00 (1)
Item.#
08594792
Mfr.#
XM2Z-0021
Package Qty.
1PC
Ship pack of
1
0.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
Steel
Shape
Hexagon
Compatible Panel Thickness (mm)
0.6 to 1.3
Usage
Attach to the external thread side panel. By screwing the jack screw into the internal thread of the hexagon head, connector is fixed. (The jack screw is included in D-sub connector hood XM2S. Replacement y(XM2Z-0071, also 0072,0073).)
Surface Processing
Nickel-plated
Female Screw Size
M2.6x0.45
Application
For panel mounting of D-sub connector.
Male Screw Size
M3x0.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a mounting part for D-Sub mini 15 pin connector
5
From Japan
On 2009-02-02 18:49:57
I found a mounting bracket for the D-Sub mini 15 pin connector at a local parts store, but there are two types of mounting holes (hexagonal hole) as millimeters and inches. I did it wrong. I went to MonotaRo's site looking for hole standard inch. The price is also cheaper than those of the parts store, so it is very convenient as it can be delivered to your home. Please ask MonotaRo! Please handle parts for electronic work. If you handle it, I will make mail order only for MonotaRo (laugh).
This review is about item#08594801.