Buy more than* S$200* and get FREE SHIPPING

  • Ic Socket Open Frame Type Xr2
  • Ic Socket Open Frame Type Xr2
  • Ic Socket Open Frame Type Xr2
  • Ic Socket Open Frame Type Xr2
  • Ic Socket Open Frame Type Xr2

Ic Socket Open Frame Type Xr2 XR2A-1611-N

5.00 (1)
Item.#
08594835
Mfr.#
XR2A-1611-N
Package Qty.
1PC
Ship pack of
1
1.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC300
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Dimensions A (mm)
7.62
Terminal Shape
DIP terminal
Material (outer sleeve)
Brass / nickel base, gold flash plating
Number of Poles
16
Operating Ambient Temperature (deg C)
-55 to +125 (No freezing at a low temperature)
Withstand Voltage
AC1000V, 1min (leakage current less than 1mA)
Single Removal Force
0.64N or more (at phi0.432 test gauge)
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Rated Current (A)
1
Specification
RoHS conformity
Dimensions B (mm)
17.78
Insertion-extraction Durability
50 times
Number of Steps
-
Standard
UL standards (file No.E103202)
Compatible
IC: flat-lead (0.46 +/- 0.08mm 0.29 +/- 0.09mmx width thickness: maximum diagonal dimension 0.56mm), round lead (maximum phi0.53mm, lowest phi0.41mm)
Material (Contact)/Processing
(Inner) beryllium copper / nickel base (gold-plated 0.25microm)
Single Insertion Force
3.92N or less (at phi0.432 test gauge)
Material (base)
PBT glass-filled resin (UL94V-0) / Black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It has a soldered by hand to the foundation of IC pitch.
5
From Japan
On 2014-08-01 09:32:21
It is every year this time is used as, but the price has come in handy cheap.
This review is about item#39105613.