Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder
  • Fuse Holder
  • Fuse Holder

Fuse Holder F-95-R

5.00 (2)
Item.#
08621067
Mfr.#
F-95-R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.29 SGD
ADD TO CART
Shipped after 2017-08-03
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
More than 100 (DC500V)
Color (Cap)
Red
Nut Tightening Torque (N m)
1.2 or less
Rating
250V-10A
Terminals Fittings
Soldering terminals
Compatible Standard
RoHS compliant
Color (Body)
Black
Type
Bayonet-type
Withstand Voltage
AC1500V (1 min.)
Mounting Plate Thickness (mm)
4.0(Max)
Compatible Fuse Tube Size (mm)
phi6.40x30.0mm
Material (insulator)
Body: phenol (UL94V-0) knob: Nylon 6 (UL94V-0)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it to repair damage of electric furnace fuse holder.
5
From Japan
On 2017-04-06 14:42:11
The size was perfect, and it was able to fix firmly with the attached screw.
This review is about item#8620902.
With the production / repair of special-purpose sound special machines
5
From Japan
On 2015-02-19 03:04:00
I like colors that are rich in color and separated from Japan. It is good to flow 10A. (F95 - R, OR, G
This review is about item#08621085.