Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Rubber Cord Connector Hook Type Grounding 3P Set Product
  • Water Proof Rubber Cord Connector Hook Type Grounding 3P Set Product
  • Water Proof Rubber Cord Connector Hook Type Grounding 3P Set Product
  • Water Proof Rubber Cord Connector Hook Type Grounding 3P Set Product
  • Water Proof Rubber Cord Connector Hook Type Grounding 3P Set Product

Water Proof Rubber Cord Connector Hook Type Grounding 3P Set Product WA5430

4.67 (3)
Item.#
08729217
Mfr.#
WA5430
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Wire Diameter
phi 14-17.5
Dimensions A (mm)
208.5
Number of Poles
Grounding 3P
Compatible Wire Size
3.5,5.5
Rated Current (A)
30
Rated Voltage (V)
250
Color
Black
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cable tire cable connection of generator
5
From Japan
On 2017-05-29 17:52:15
Since the cap tire cable connection can not be easily pulled out, it can be used with confidence
This review is about item#8729217.
When preventing leakage of refrigerator, ice cream
4
From Japan
On 2016-08-17 09:18:36
It seems to be durable and pretty long lasting, I think that attaching the wiring can be done easily if you assign a number to the connector terminal.
This review is about item#8729217.
Core removal
5
From Japan
On 2015-07-19 18:46:20
I purchased a Honda generator and bought it to supply power. I did not sell it to the home center, and when I saw the catalog of monotaro, there was after all. It is useful because it can be used up to 30 A with 200 V use. It was cheap.
This review is about item#08729217.