Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide Rotary Bur
  • Carbide Rotary Bur
  • Carbide Rotary Bur

Carbide Rotary Bur SD-42M-D

4.33 (3)
Item.#
08743095
Mfr.#
SD-42M-D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cut Name
Double cut
Shank Diameter (phi mm)
3
Overall Length (mm)
38
Material
All Carbide
Blade Diameter (phi mm)
3.0
Blade Length (mm)
2.5
Shape
Ball shaped
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machining of motorcycle internal combustion engine
4
From Japan
On 2013-02-17 14:56:59
In the beginning I could crack cracked but it was bad from halfway ... It hurts soon.
This review is about item#08743095.
Repair and maintenance of outboard motors and jet skis
5
From Japan
On 2011-12-14 12:03:43
I think that it is enough because it thinks that it is a consumable item after all.
This review is about item#08743095.
Grinding of mild steel and Tig weld bead
4
From Japan
On 2011-04-11 15:37:08
Compared with others, I felt that sharpness would be faster, but this price is satisfactory.
This review is about item#08743095.