Buy more than* S$200* and get FREE SHIPPING

  • Air Gun With A Lever

Air Gun With A Lever AG45L

Item.#
08754277
Mfr.#
AG45L
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Nozzle Diameter
G1/8
Nozzle Diameter (phi mm)
2.0
Weight (g)
200
TRUSCO Part Number
363-4558
Air Jetting Amount(l/min)
160
Nozzle Length (mm)
22
Connection Diameter
G(PF)1/4