Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200
  • Deep Groove Ball Bearings 6200
  • Deep Groove Ball Bearings 6200

Deep Groove Ball Bearings 6200 6204C3P6

by NTN
Item.#
08762196
Mfr.#
6204C3P6
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inner Clearance Preload Symbol
C3 (greater than normal clearance)
Pricision
P6 (JIS 6 grade)
Outside Diameter D (phi mm)
47
Type
Open-type
Inside Diameter d (phi mm)
20
Width B (mm)
14
Material
High carbon-chromium bearing steel