Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type
  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type
  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type

Pillow Blocks Cast Housing UELP, Eccentric Locking Collar Type UELP206D1

by NTN
Item.#
08884251
Mfr.#
UELP206D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions N (mm)
17
Dimensions A (mm)
48
Standard Dynamic Load Rating (kN)
19.5
Screw
Screw balled
Dimension H (mm)
42.9
Dimensions L (mm)
165
Type
Refueling type
Dimensions J (mm)
121
Shaft Diameter (phi mm)
30
Dimension L1 (mm)
83
Standard static Load Rating (kN)
11.3
Dimensions N1(mm)
20
Dimensions H2(mm)
83
Dimension B1 (mm)
48.4
Dimensions H1 (mm)
17
Shaft Hole Classification
Cylindrical bore (eccentric collar type)