Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH5 P No.8-32UNC

by OSG
Item.#
09020496
Mfr.#
NRT RH5 P No.8-32UNC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pricision
RH5
Lower Neck Part L1 (mm)
20
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
4
Nominal Designation
No.8-32UNC
Overall Length L (mm)
52
Material
High-speed steel (HSS)
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
5
Surface Processing
Homo processing