Buy more than* S$200* and get FREE SHIPPING

  • Roll Tap
  • Roll Tap
  • Roll Tap

Roll Tap VP-SC-NRT RH5 1P M3x0.5

by OSG
Item.#
09035311
Mfr.#
VP-SC-NRT RH5 1P M3x0.5
Package Qty.
1PC
Ship pack of
1
30.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1P
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Overall Length L (mm)
46
Pitch (mm)
0.5
Material
Powder HSS (high speed steel) CPM
Surface Processing
V coating (composite multi-layer coating)
Screw Length Lc (mm)
9
Pricision
RH5
Screw Diameter
M3
Angle Length Lk (mm)
6