Buy more than* S$200* and get FREE SHIPPING

  • Digital Ac Clamp Meter
  • Digital Ac Clamp Meter
  • Digital Ac Clamp Meter
  • Digital Ac Clamp Meter

Digital Ac Clamp Meter C-04

Item.#
09151931
Mfr.#
C-04
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Direct current cannot be measured.
Low-Battery Display
When the battery pressure goes down, the battery mark flashes.
Maximum Measuring Conductor Diameter (mm)
40
Alternating Current (A)
400/1000
DC Voltage (V)
4/40/400
AC Voltage (V)
4/40/400
Power
3V battery (CR2032) x2 piece
Weight (g)
128
Storage Environment
Relative to 60 degree c-20 degree c humidity 80% or less
Continuity Check
BELOW ABOUT 100 ohm AT BUZZER
Operating Envrionment
0 deg C - 40 deg C (70% or less of relative humidity)
Dimensions (Width W x Height H x Depth D) (mm)
69x193x23
Resistance (omega)
400/4K/40K/400K/4M
Temperature (deg C)
-20 - 750
Cycle(Hz)
Sensitivity: 5 Vrms 10/100/1K/10K/100K
Accessories
TEST LEADS, INSTRUCTION MANUAL, TYPE K THERMOCOUPLE PROBE, RUBBER HOLSTER (STAND), LUXURY HARD CASE, BATTERIES FOR TESTING