|
0.03 mm Polyethylene Bag No.3
(82)
- Item.#
- 09165816
- Mfr.#
- No.3
- Package Qty.
- 1Bag(100Sheet)
- Ship pack of
- 1
Item Feature
- Purpose
- For subdivision packing / packing materials.
- Thickness (mm)
- 0.03
- Dimensions (Width W x Height H) (mm)
- 80x150
- Color
- Transparent
- Material
- Polyethylene
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
56 |
4 star
| |
10 |
3 star
| |
12 |
2 star
| |
2 |
1 star
| |
2 |
Review Rating:

82 Customer Reviews
The reviews are automatic translation.
Packing of plastic products
From Japan
On 2018-01-13 13:53:29
Regarding price, it was sorry for being able to purchase cheaper than this at other companies.
To put the product
From Japan
On 2017-03-24 16:23:22
Very easy to use, it is useful. We will also purchase
Packing of dry matter
From Japan
On 2015-11-23 17:02:56
There should be something of 1000 units.
Product finishing
From Japan
On 2015-08-18 14:55:05
enough
To wrap bread
From Japan
On 2015-08-11 02:51:59
It is very handy and useful.
It is used to put out slips when sending parts.
From Japan
On 2015-07-16 10:58:41
When sending and returning goods come back, they get pretty dirty, but they do not get ruined and it's enough.
Garbage bag
From Japan
On 2014-12-14 13:26:11
For treating feces when walking pet dog. Because it's thick, I go and use it. Of course it is also used as a normal plastic bag.
accessory case
From Japan
On 2014-12-12 18:01:13
It is superior in terms of quality and price than those of the home center we have used so far. I want to continue purchasing.
Bag packing
From Japan
On 2014-11-11 19:32:50
Delivery time, quality and price are satisfied.
Put a wet thing.
From Japan
On 2014-11-08 23:19:21
Since the hole is open, liquid can not be put in it. I want you to state that the hole is open.
Customers Who Bought This Item Also Bought