Buy more than* S$200* and get FREE SHIPPING

  • Oxygen Adjuster, Kantou Area Type

Oxygen Adjuster, Kantou Area Type S-3 K (KANTO FORMULA)

4.53 (19)
Item.#
09182494
Mfr.#
S-3 K (KANTO FORMULA)
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Secondary Side Pressure (MPa)
0.1 - 0.99
Valve-Inlet Pressure (MPa)
- 15
Weight (kg)
1.5
Standard Flow Rate
25NM3/h
Dimensions (Width W x Height H) (mm)
185x165
Connection Diameter
Inlet side :W22-14 ridges Hexagon cap nut Outlet side: phi 8 hose
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.53
19 Customer Reviews
The reviews are automatic translation.
Welding operation
4
From Japan
On 2017-04-10 12:23:12
It was very easy, so I got it. I will buy it if I have another chance.
This review is about item#9182494.
For brazing of copper pipe
4
From Japan
On 2016-12-29 13:59:08
I can use it properly, I can not find a problem in use. It is stable.
This review is about item#9182494.
To improve the suspension of motorcycles
5
From Japan
On 2016-07-13 16:41:45
If you use it for the acetylene torch etc in the future, you need to install a backfire prevention device, but since we use only nitrogen at this time, I think this is fine.
This review is about item#09182494.
Mounting on gas appliance
5
From Japan
On 2016-04-15 02:44:15
In the end I knew that there was a use for Kanto and Kansai although I bought a second hand but others, after all, Sakaguchi Seisakusho 's acetylene and an oxygen regulator have been renewed. Anyway it is cheap and so many people are using it so it is safe.
This review is about item#09182494.
welding
5
From Japan
On 2016-04-02 09:48:36
It was saved.
This review is about item#09182494.
Nishikigoi plastic bag, for oxygen stuffing.
5
From Japan
On 2016-04-01 14:20:32
I attach a hose and air gun to this, and I am working. Required enough.
This review is about item#09182494.
Welding, cutting, brazing, etc.
5
From Japan
On 2015-10-21 16:11:35
Since the thing so far was broken, it became here if you look for affordable items in a replacement by replacing. Especially it can be used without problems. Since it is brand new, I feel secure. I think that this series will be made if the acetylene side also breaks.
This review is about item#09182494.
Car maintenance
4
From Japan
On 2015-06-30 15:10:17
Is good
This review is about item#09182494.
Transport of frying fish
5
From Japan
On 2015-05-31 15:26:41
The setting is easy and easy to handle. The price is cheap.
This review is about item#09182494.
Filled with oxygen
3
From Japan
On 2015-04-23 16:13:20
I do not know the performance of the content unless it is used for a long time, but it is not a problem in about one week now. If it improves, I think that it is better to make the color of the appearance calmer. The flashy blue feels too cheesy.
This review is about item#09182494.