Buy more than* S$200* and get FREE SHIPPING

  • Leak current measuring clamp meter

Leak current measuring clamp meter 2413F

Item.#
09215771
Mfr.#
2413F
Package Qty.
1PC
Ship pack of
1
669.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
External Form Dimensions (Length x Width x Depth)(mm)
250x130x50
Batteries
006P(9V)x1
Frequency Range (Hz)
40 - 1K
Resolution Capability
0.1mA (minimum )
Withstand Voltage
AC3700V/1 miunte
Weight (g)
About 570 (including battery)
Purpose
Excellent performance measurement of three-phase batch by using large-diameter core, Excellent performance measurement of three-phase batch by using large-diameter core
Measured Conductor Diameter
Maximum phi68mm
Alternating Current (A)
50/60Hz:200m/2/20/200/1000 +/-1.5%rdg+/-2dgt(200m/2/20) +/-2%rdg+/-2dgt(200, 0 - 500) +/-5%rdg(50/60Hz)(501 - 1000) WIDE:200m/2/20/200/1000 +/-1%rdg+/-2dgt(50/60Hz)(200m/2/20) +/-1.5%rdg+/-2dgt(50/60Hz)(200, 0 - 500) +/-5%rdg(50/60Hz)(501 - 1000)
Continuous Opreration Time (hours)
About 35 hours
Analog Output
AC/DC200mV for the maximum value of each range (1000A range is 100mV)
Compatible Standard
IEC61010-1 (JIS C 1010-1) CAT.III 300V Degree-of-contamination: 2 IEC 61010-2-032 (JIS C 1010-2-32)
Accessories
Carrying case (9094), 006Px1pc , Instruction manual