Buy more than* S$200* and get FREE SHIPPING

  • Multi Puropose Hook SH
  • Multi Puropose Hook SH
  • Multi Puropose Hook SH
  • Multi Puropose Hook SH

Multi Puropose Hook SH BH-300SH

Item.#
09217555
Mfr.#
BH-300SH
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Minimum bundling Diameter (mm)
30
Material
66 nylon
Length (mm)
300
Application
In each construction site And organizing materials and warehouse Cargo loading Gardening and rearranging of the accessory
Breaking Load (kg)
50 (tie-band is used)
Maximum Bundle Diameter (phi mm)
70
Withstand Load (kg)
Continuous: 10 Continuous: 25 (tie-band is used)