Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Belt Sander, "Belton"
  • Pneumatic Belt Sander,
  • Pneumatic Belt Sander,

Pneumatic Belt Sander, "Belton" B-10N

Item.#
09222026
Mfr.#
B-10N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Polishing work for deburring, surface polishing, and chamfering!
Weight (kg)
0.7
Belt Dimensions (mm)
10 x 330
Belt Speed (m/min)
1120
Accessories
Abrasive belt # 60 x 10 mm:2 (full body mounting: 1) Abrasive belt # 80 x 10 mm:1, # 100 x 10 mm:1, # 120 x 10 mm:1 Hex key 4 mm and 2 mm: 1 each COUPLER 200-30SH: 1
Working Pressure (MPa [kgf/cm2])
0.6(6)
TRUSCO Part Number
334-6978
Air Consumption (m3/min)
0.4
No Load Rotation Speed (min-1[r.p.m])
17000