Buy more than* S$200* and get FREE SHIPPING

  • Wall Faucet
  • Wall Faucet
  • Wall Faucet

Wall Faucet JY10J-13

Item.#
09234102
Mfr.#
JY10J-13
Package Qty.
1PC
Ship pack of
1
23.57 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Purpose
Faucet for water inlet 13 pipe
Dimensions C (mm)
80
Dimensions A (mm)
58
Standard
JIS standard
Screw Diameter Z
PJ1/2
Dimensions B (mm)
25
Nominal Designation
13