Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flexible sanding putt
  • Flexible sanding putt
  • Flexible sanding putt

Flexible sanding putt SAB-FM120

Item.#
09241416
Mfr.#
SAB-FM120
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
The surface under the wood is treated With a smooth finish. For removing stains on the wall For curves or uneven surfaces
Weight (g)
18
Grain Size
Medium Eye 120
Compatible
SAB-FTM
Unit Dimensions (Length L x Width W x Thickness)(mm)
147x58x3
Size
M
TRUSCO Part Number
335-7929