Buy more than* S$200* and get FREE SHIPPING

  • Brass Plated Door Stop
  • Brass Plated Door Stop
  • Brass Plated Door Stop

Brass Plated Door Stop VC-005

by WAKI
5.00 (1)
Item.#
09301941
Mfr.#
VC-005
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Brass
Dimension (mm)
75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for supporting stopper of open sign
5
From Japan
On 2015-10-22 18:10:50
Since only one of the open signboards purchased has a support stopper attached, I bought it because of insufficient strength, plating part is also solid and satisfied.
This review is about item#09301941.