Buy more than* S$200* and get FREE SHIPPING

  • Extra T Hinges

Extra T Hinges BH-327

by WAKI
4.33 (3)
Item.#
09308293
Mfr.#
BH-327
Package Qty.
1Bag(2PC)
Ship pack of
1
25.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Steel / baking finish
Size (mm)
125
Application
Hinge
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Use a wooden gate
4
From Japan
On 2016-02-28 21:04:33
I have firmly part was looking at just the right size
This review is about item#09315433.
Fence door
4
From Japan
On 2015-09-06 23:19:47
Things I think that it is decent. I think that it is good if a little cheap.
This review is about item#09308284.
Self-made wooden door of passage
5
From Japan
On 2014-06-25 10:43:41
Will be making a wooden door in the DIY, stuck to the exterior design, I was looking for a large T-shaped hinge with paint baking. Since the hinge of flashy design that sang the other country style has questionable durability, we chose this product with an emphasis on quality. Heavy hinge come from reliability, it gave me exudes atmosphere to it only in the door itself. As the demand, the screws are in the unnecessary because there is appropriateness, we wanted to provide that amount cheaper. You want to sell a single unit rather than a set of two because it is never not cheap hinge. The three attachment gave up.
This review is about item#09308284.