Buy more than* S$200* and get FREE SHIPPING

  • Safety Belt Long
  • Safety Belt Long
  • Safety Belt Long

Safety Belt Long R503Y body 1.4m

4.50 (2)
Item.#
09317016
Mfr.#
R503Y body 1.4m
Package Qty.
1PC
Ship pack of
1
92.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trunk Belt (W x L)(mm)
50x1400
Hook
No.24FPY
Weight (g)
1060
Color
Green
Lanyards (length) (mm)
1100
Hook Opening (mm)
50
Specification
Tetoron belts containing Aramid core
Buckle
(Material) Steel (method) sliding
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Buy for the aerial of the device secondary side wiring in the clean room
4
From Japan
On 2016-04-05 15:49:25
In other stores we did it with two weeks to delivery arrived at hand in two days in MonotaRO. I think certainly also want to use.
This review is about item#09317025.
High-place work
5
From Japan
On 2016-02-04 16:56:04
Long size had just suitable
This review is about item#09316991.