Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutter Case Small, CAMEL
  • Cutter Case Small, CAMEL
  • Cutter Case Small, CAMEL

Cutter Case Small, CAMEL KCS-04S

by H&H
Item.#
09334832
Mfr.#
KCS-04S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For storage of tool under operation
Dimensions (Height H x Width W x Depth D) (mm)
240x90x25
Material
Body and Mall Department / vinyl leather Pocket / nylon mesh Rivet/steel
Depth (mm)
140
Compatible Belt Width (mm)
60
Type
Small cutter case