Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • phi 150 Forced Flue Pipe Fan
  • phi 150 Forced Flue Pipe Fan
  • phi 150 Forced Flue Pipe Fan

phi 150 Forced Flue Pipe Fan PFS-150

5.00 (3)
Item.#
09347204
Mfr.#
PFS-150
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Pipe Diameter (phi mm)
150
Weight (kg)
0.9
Dimensions (Width W x Height H x Depth D) (mm)
210x210x128
Specification
Turbo Fan Ceiling wall mounting. Power cord plug included All resin product Quick connect terminal connection
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
New customer installation
5
From Japan
On 2018-01-04 11:37:52
There is not much ventilation fan of this size in our home center, right? That is why I was saved. It seems that our customers were satisfied.
This review is about item#9347204.
Workplace
5
From Japan
On 2017-04-02 21:24:27
The product was good, I think I will purchase again if there is opportunity.
This review is about item#9347204.
For ventilation of the garage
5
From Japan
On 2015-08-12 18:30:59
I do not understand the air volume well, but I am not worried even if it is still quiet than I thought.
This review is about item#09347204.