Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hinge-Flag Style, Without Holes
  • Stainless Steel Hinge-Flag Style, Without Holes
  • Stainless Steel Hinge-Flag Style, Without Holes

Stainless Steel Hinge-Flag Style, Without Holes K-40-102 L

5.00 (3)
Item.#
09358876
Mfr.#
K-40-102 L
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (vane)
SUS304
Application
Steel door etc.
Name
3x102L
Dimensions C (mm)
1
Material (Shaft)
SS400
Dimensions D (mm)
50
Specification
Left
Dimension F (mm)
12
Finishing
(Feather) HL (axis) Uni-chrome plated
Plate Thickness (mm)
3
Dimensions B (mm)
50.5
Dimensions E (mm)
3
Dimensions A (mm)
102
Dimension G(mm)
18
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a hinged door
5
From Japan
On 2017-08-21 09:25:32
Until now I've been making it by my company but purchasing it is cheaper so I tried using it
This review is about item#9359077.
For external door
5
From Japan
On 2015-06-29 16:57:20
Because it is stain, it is safe for rust. Weld mounting can also be done comfortably.
This review is about item#09359052.
Car body
5
From Japan
On 2013-03-24 14:16:07
I am writing a personal computer now, it is my daughter. I want to hear my father's impressions, but because of my absence, I am taking the place of my father. Perhaps as a father's impression, I think that the price of the purchased hinge will go down a little more. I actually murmured such things. Thank you very much. I hope it will be reflected ...
This review is about item#09359043.