Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Side Hook
  • Stainless Steel Side Hook
  • Stainless Steel Side Hook

Stainless Steel Side Hook D-49

4.00 (3)
Item.#
09359987
Mfr.#
D-49
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Additional part is required when used in flush.
Finishing
Electrolytic polishing
Purpose
External doorways etc.
Material (Body)
SUS304
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Fixing the door frame of my garage
2
From Japan
On 2017-10-31 18:48:34
The diameter of the hole was too big for rattling and there was no use. Can we use it someday?
This review is about item#9359987.
Lock of empty room door
5
From Japan
On 2017-05-22 23:23:35
Each part is moderately thick and reliable. However, because it scatters with a single screwdriver, it is better if the screw head is hidden when closed.
This review is about item#9359987.
Elementary school pool lower valve door for key installation
5
From Japan
On 2016-06-25 14:41:55
It is a good item. I only noticed after installing, but if the bad guy who could break it brings a driver, if I remove the screws it will be easy to remove and the meaning of the padlock ...
This review is about item#09359987.