Buy more than* S$200* and get FREE SHIPPING

  • ST Ring With Square Plate
  • ST Ring With Square Plate
  • ST Ring With Square Plate

ST Ring With Square Plate F-25-5

Item.#
09364783
Mfr.#
F-25-5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Consolidation of the chain, etc.
Dimension p1 (mm)
23
Dimensions H1 (mm)
14
Dimensions D (mm)
30
Working Load (kg)
20
Dimension H (mm)
22
Hole Diameter (phi mm)
4.2
Material
SUS316
Dimension p2 (mm)
18
Dimension B1 (mm)
15
Dimensions B (mm)
30
Dimension t (mm)
3
Dimension d (mm)
5
Dimensions L (mm)
35
Size
5