|
- Item.#
- 09435702
- Mfr.#
- Type-3
- Package Qty.
- 1Box(25PCx20)
- Ship pack of
- 1
Item Feature
- Type
- Both cotton
- TGK Product Number
- 000-25-18-03
- Head Dimensions (mm)
- phi2.7x12
- Overall Length (mm)
- 76
- Material (cotton balls)
- Cotton 100%
|
Customers Who Viewed This Item Also Viewed
<<
JCB INDUSTRY (JAPAN COTTON BUDS)
JCB INDUSTRY (JAPAN COTTON BUDS)
JCB INDUSTRY (JAPAN COTTON BUDS)
JCB INDUSTRY (JAPAN COTTON BUDS)
JCB INDUSTRY (JAPAN COTTON BUDS)
JCB INDUSTRY (JAPAN COTTON BUDS)
>>
Customers Who Bought This Item Also Bought
<<
JCB INDUSTRY (JAPAN COTTON BUDS)
>>