Buy more than* S$200* and get FREE SHIPPING

  • Miniture Bearing Zz, Both Sides Steel Plate Shielding
  • Miniture Bearing Zz, Both Sides Steel Plate Shielding
  • Miniture Bearing Zz, Both Sides Steel Plate Shielding
  • Miniture Bearing Zz, Both Sides Steel Plate Shielding

Miniture Bearing Zz, Both Sides Steel Plate Shielding 608ZZ

5.00 (1)
Item.#
09445222
Mfr.#
608ZZ
Package Qty.
1PC
Ship pack of
1
1.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
Manufactured in factories which has a proven track record even to the famous domestic electronics manufacturers
Compatible Standard
JIS B1514 P0
Type
Double-sided steel plate shield type
Width B (mm)
7
Standard Dynamic Load Rating (kN)
3.45
Shield
Double shield type (seal made from sheet steel)
Material
High carbon chromium bearing steel
Inside Diameter d (phi mm)
8
Outside Diameter D (phi mm)
22
Standard static Load Rating (kN)
1.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to overhaul the starter (cell motor)
5
From Japan
On 2015-02-05 10:35:19
We were able to reduce the cost of repairs since it purchased less than 1/10 of the price of the genuine products. Monotarou Mr. Thank you.