Buy more than* S$200* and get FREE SHIPPING

  • Electric Disc Grinder

Electric Disc Grinder G 13SH4

Item.#
09466895
Mfr.#
G 13SH4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rotation Number min-1[r.p.m]
9000
Body Size (phi mm)
56
Grinding Wheel Thickness (mm)
3.7
Maximum Output (W)
960
Weight (kg)
1.8
Reference Number of Carbon Brush
21
Grinding Wheel Hole Diameter (phi mm)
22
Grinding Wheel Diameter (phi mm)
125
Power Consumption (W)
720