Buy more than* S$200* and get FREE SHIPPING

  • 7 Inch Circular Saw

7 Inch Circular Saw C 7MB4

Item.#
09466956
Mfr.#
C 7MB4
Package Qty.
1PC
Ship pack of
1
282.95 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Rotation Number min-1[r.p.m]
5000
Reference Number of Carbon Brush
43
Code
2 5m heart
Maximum Cutting Depth (mm)
(5 minutes 1 Dimension) 46 - 0
Power Consumption (W)
1140
Current (A)
12
Specification
Double insulation Blower mechanism Twin Lite Brake Parallelism fine adjustment mechanism Chips backward emission Precipitator Mountable One-touch adjustment
Material (base)
Aluminum
Mounting Hole Diameter (phi mm)
20
Maximum Cutting Depth (mm)(90degree)
0 - 68 (2 Dimension 2 minutes)
Blade Diameter (phi mm)
190
Power (V)
Single-phase 100
Weight (kg)
3.2
Accessories
Tipped 190mm (blade number 52) (SG): Super tipped (Black) (blade number 52) box spanner hexagon wrench