Buy more than* S$200* and get FREE SHIPPING

  • PVC Vacuum Hose, "TOYOSPRING HOSE",25x33
  • PVC Vacuum Hose,
  • PVC Vacuum Hose,

PVC Vacuum Hose, "TOYOSPRING HOSE",25x33 TS-25

4.33 (3)
Item.#
09486215
Mfr.#
TS-25
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
25x33
Color
Natural transparent
Operating Temperature Range (deg C)
-5 to 60
Material
Main material/soft PVC vinyl Reinforcing materials/ hard steel wire
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Fluid
Water, oil, chemicals, powders, air
Working Pressure (MPa)
-0.1 to 0.4
Minimum Bending Radius (mm)
100
Caution
The numerical value for working pressure (MPA) [-0.1 to ] is only an approximation. Depending on the application and circumstances, it may not be available for use
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Repair of engine chopping wood machine
5
From Japan
On 2016-11-28 15:31:48
Used as a hydraulic hose of chopping wood machine. Because for the suction pressure resistance is no problem. Dirt of oil is useful to look so transparent.
This review is about item#9486127.
Offset printing
4
From Japan
On 2015-05-12 14:50:22
Easy to use
This review is about item#09486197.
Cosmetics manufacturing, filling line
4
From Japan
On 2014-02-05 15:41:52
Since the manufacturer goods was using nearly 30 years. Since the strong and cheap has been frequently used. It will pain and heat is repeatedly applied. Attention because it may rust from entering from the spring portion of the cut. It is or replace such time stuff go. MonotaRO is cheap.
This review is about item#09486321.