Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pressure Gauge B
  • Pressure Gauge B
  • Pressure Gauge B
  • Pressure Gauge B

Pressure Gauge B

5.00 (2)
Item.#
09490415
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Pressure Range (MPa)
0-1
Material
Bourdon tube: C2680 shares: C3604
Dimensions c(mm)
16
Dimensions e (mm)
18
Dimensions D (mm)
82
Dimensions A (mm)
103
Application
Widely available for measuring, piping equipment etc.
Shape
Vertical collar there (BT)
Minimum Scale (MPa)
0.02
Dimensions b (mm)
42
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
100
Caution
Select pressure range 2 times as much as measuring pressure.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Failure replacement of permanent pressure indicator
5
From Japan
On 2017-07-20 20:02:49
Even an amateur can replace without problems and is operating normally, satisfied
This review is about item#9490381.
Discharge pressure check of pump
5
From Japan
On 2014-06-25 20:22:09
The price is reasonable and easy to use
This review is about item#09490381.