Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge B
  • Pressure Gauge B
  • Pressure Gauge B
  • Pressure Gauge B

Pressure Gauge B BT3 / 8G 75 x 0.16MPa (Popular Type)

5.00 (1)
Item.#
09490564
Mfr.#
BT3 / 8G 75 x 0.16MPa (Popular Type)
Package Qty.
1PC
Ship pack of
1
34.28 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
16
Dimensions e (mm)
18
Dimensions D (mm)
68
Dimensions A (mm)
78
Caution
Select pressure range 2 times as much as measuring pressure.
Operating Pressure Range (MPa)
0 to 0.16
Dimensions b (mm)
40
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
75
Material
Bourdon tube: C2680 shares: C3604
Minimum Scale (MPa)
0.005
Application
Widely available for measuring, piping equipment etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic pump
5
From Japan
On 2014-06-04 13:44:59
It got cheaper without any problem
This review is about item#09490756.