|
Pressure Gauge B BT3 / 8G 75 x 3.5MPa (Popular Type)
(1)
- Item.#
- 09490704
- Mfr.#
- BT3 / 8G 75 x 3.5MPa (Popular Type)
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Dimensions c(mm)
- 16
- Dimensions e (mm)
- 18
- Dimensions D (mm)
- 68
- Dimensions A (mm)
- 78
- Caution
- Select pressure range 2 times as much as measuring pressure.
- Operating Pressure Range (MPa)
- 0 to 3.5
- Dimensions b (mm)
- 40
- Connection Thread
- 3/8G(PF)
- Outer Diameter (phi mm)
- 75
- Material
- Bourdon tube: C2680 shares: C3604
- Minimum Scale (MPa)
- 0.1
- Application
- Widely available for measuring, piping equipment etc.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Hydraulic pump
From Japan
On 2014-06-04 13:44:59
It got cheaper without any problem
Customers Who Bought This Item Also Bought