Buy more than* S$200* and get FREE SHIPPING

  • Common Pressure Gauge A Type Phi 100, Simple Drip-Proof Type
  • Common Pressure Gauge A Type Phi 100, Simple Drip-Proof Type
  • Common Pressure Gauge A Type Phi 100, Simple Drip-Proof Type
  • Common Pressure Gauge A Type Phi 100, Simple Drip-Proof Type

Common Pressure Gauge A Type Phi 100, Simple Drip-Proof Type BL-AT3 / 8G 100x0.2MPa (simple drip-proof type)

5.00 (4)
Item.#
09490783
Mfr.#
BL-AT3 / 8G 100x0.2MPa (simple drip-proof type)
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
14
Dimensions e (mm)
18
Dimensions D (mm)
82
Dimensions A (mm)
114
Minimum Scale (MPa)
0.005
Shape
With no vertical type guard (AT)
Application
Widely available for measureing piping equipment outdoor and indoor.
Dimensions b (mm)
40
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
100
Caution
Select pressure range 2 times as much as measuring pressure.
Operating Pressure Range (MPa)
0 - 0.2
Material
Bourdon tube: C2680 Stock: C3604
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-12-03 21:45:17
The display of numbers is also large and easy to see. I think whether the texture is also good.
This review is about item#9490871.
To the pressure gauge of the machine
5
From Japan
On 2017-07-13 13:52:34
Visibility is good as the face is large and clear.
This review is about item#9490817.
Irrigation of drip tube
5
From Japan
On 2017-02-04 09:34:42
It is very convenient because it is big and easy to see. And it is cheap because price is also cheap.
This review is about item#9490783.
For checking pressure of sprinkler
5
From Japan
On 2014-11-16 10:49:13
I installed (exchanged) at a height of 3 m from the ground but I was satisfied with good visibility. As always, I was left to the trader, but I exchanged myself and I was able to reduce expenses. I selected it in the net catalog, I understood the size, design, specifications very well. This month, there was on-site inspection of the administration and it was saved because we could exchange in advance. Simple drip-proof ... installed outside, was it okay with this? For the first time, amateur I searched ... Knowledge-free I was able to select Net catalog easy to understand It was partly corresponded with old parts, installation completed.
This review is about item#09490826.