Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Common Pressure Gauge A Type Phi 100, Simple Drip-Proof Type
  • Common Pressure Gauge A Type Phi 100, Simple Drip-Proof Type
  • Common Pressure Gauge A Type Phi 100, Simple Drip-Proof Type
  • Common Pressure Gauge A Type Phi 100, Simple Drip-Proof Type

Common Pressure Gauge A Type Phi 100, Simple Drip-Proof Type BL-AT3 / 8G 100x1MPa (simple drip-proof type)

5.00 (2)
Item.#
09490853
Mfr.#
BL-AT3 / 8G 100x1MPa (simple drip-proof type)
Package Qty.
1PC
Ship pack of
1
33.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
14
Dimensions e (mm)
18
Dimensions D (mm)
82
Dimensions A (mm)
114
Minimum Scale (MPa)
0.02
Shape
With no vertical type guard (AT)
Application
Widely available for measureing piping equipment outdoor and indoor.
Dimensions b (mm)
40
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
100
Caution
Select pressure range 2 times as much as measuring pressure.
Operating Pressure Range (MPa)
0 - 1
Material
Bourdon tube: C2680 Stock: C3604
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Irrigation drip tube
5
From Japan
On 2017-02-04 09:34:42
It is very convenient because it easy to see large. It is no complaint because the same price is also cheap.
This review is about item#9490783.
Because of pressure confirmation of the sprinkler system
5
From Japan
On 2014-11-16 10:49:13
It was attached (exchange) to the height of the position of 3m position from the ground but was able to satisfy better visibility. Always, did leave skilled in the exchange on their own, it was able to reduce expenses. Was selected in the net catalog, size, design, specification, we can understand very well. This month, was saved and can be exchanged in advance there is on-site inspection of the administration. Was Mashi attached to the outside of a simple drip-proof ..., I wonder if it was good at this? For the first time, amateur that because I was searching ... Without knowledge may I understand the ease of the net catalog also was able to select ne ~ Part, has been supported in the old part, it was attached completed.
This review is about item#09490826.