Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge Type A phi75
  • Pressure Gauge Type A phi75
  • Pressure Gauge Type A phi75
  • Pressure Gauge Type A phi75

Pressure Gauge Type A phi75 BL-AT3/8G 75 x 0.1MPa (Simple drip-proof type)

4.75 (12)
Item.#
09490923
Mfr.#
BL-AT3/8G 75 x 0.1MPa (Simple drip-proof type)
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
14
Dimensions e (mm)
18
Dimensions D (mm)
68
Dimensions A (mm)
89
Operating Pressure Range (MPa)
0 - 0.1
Material
Bourdon tube: C2680 Stock: C3604
Application
Widely available for measureing piping equipment outdoor and indoor.
Dimensions b (mm)
39
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
75
Minimum Scale (MPa)
0.002
Shape
With no vertical type guard (AT)
Caution
Select pressure range 2 times as much as measuring pressure.
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Measurement of pump pressure
5
From Japan
On 2017-12-12 21:14:05
The price is also cheap, the face is also easy to see and accurate measurement.
This review is about item#9490941.
Bowling mounted on a drill pump
4
From Japan
On 2017-10-19 20:41:26
With an equivalent item in 1 month, the needle was disengaged. Because pulsation is intense, I think that it can not be helped. The thing is simple drip-proof, I think that this price is cheap. However, I think that it is better to tighten the attachment screws of the dial and the cover.
This review is about item#9491063.
When equipment equipment is updated
5
From Japan
On 2017-06-03 14:54:43
There was no problem because it is equivalent to the one used before. It is convenient as various items can be selected and arrive again soon.
This review is about item#9490975.
Replacement of broken air gauge
5
From Japan
On 2017-01-13 15:02:44
Memory is also satisfactory to see in elegance It is thought that it is accurate without error even compared with digital precision gauge
This review is about item#9490957.
Tire air gauge
5
From Japan
On 2017-01-03 08:10:21
I used Emmon's air gauge for about 15 years ago, but this time I decided to make it own because I was doubtful about the accuracy and the meter size was small and my presbyopic subject was hard to see. Accurately it was a difference of -10 KPa, but the display part was large, making it easier to see and ease handling.
This review is about item#09490975.
Tire air gauge
5
From Japan
On 2016-12-06 14:37:25
Size and nice, it's very easy to use. I am satisfied.
This review is about item#9490941.
measurement
3
From Japan
On 2016-02-03 01:19:09
The price is cheap and easy to see. It is the best in COSPA.
This review is about item#09490993.
Car maintenance
5
From Japan
On 2015-02-26 18:10:14
It will be fine even if it gets wet to some extent rain, and the gauge is easier to see than anything else
This review is about item#09491011.
Fishing fish aquarium aeration
5
From Japan
On 2014-07-03 01:05:39
Purchase for blower pressure check. I am satisfied that the pressure check can be done.
This review is about item#09490923.
Plumbing work
5
From Japan
On 2014-06-04 22:40:38
It was able to be used without problems
This review is about item#09490984.