Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge Type A phi75
  • Pressure Gauge Type A phi75
  • Pressure Gauge Type A phi75
  • Pressure Gauge Type A phi75

Pressure Gauge Type A phi75 BL-AT3/8G 75x0.2MPa (simple drip-proof type)

4.78 (9)
Item.#
09490941
Mfr.#
BL-AT3/8G 75x0.2MPa (simple drip-proof type)
Package Qty.
1PC
Ship pack of
1
27.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
14
Dimensions e (mm)
18
Dimensions D (mm)
68
Dimensions A (mm)
89
Operating Pressure Range (MPa)
0 - 0.2
Material
Bourdon tube: C2680 Stock: C3604
Caution
Select pressure range 2 times as much as measuring pressure.
Dimensions b (mm)
39
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
75
Minimum Scale (MPa)
0.005
Shape
With no vertical type guard (AT)
Application
Widely available for measureing piping equipment outdoor and indoor.
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Alternative. Goods of broken air gauge
5
From Japan
On 2017-01-13 15:02:44
Memory is also easy to see satisfaction Even error is not in comparison with the digital precision gauge It seems that it is accurate
This review is about item#9490957.
Air gauge of tire
5
From Japan
On 2017-01-03 08:10:21
Was from about 15 years ago using the air gauge of Amon, but it and the meter size that there was a doubt in accuracy was made this self-made because there was Midzuraka' the small presbyopia of their own. The accuracy basis Amon was a difference of -10KPa, but easy to see handling due to the large display unit was easier.
This review is about item#09490975.
Tire air gauge
5
From Japan
On 2016-12-06 14:37:25
Referred to as the size, it is very easy to use. We are satisfied.
This review is about item#9490941.
measurement
3
From Japan
On 2016-02-03 01:19:09
Price is also easy to see cheap. COSPA best in the vinegar.
This review is about item#09490993.
Car maintenance
5
From Japan
On 2015-02-26 18:10:14
It's okay even when wet with some rain, is easy-to-read gauge more than anything
This review is about item#09491011.
Aquarium aeration of fish farms
5
From Japan
On 2014-07-03 01:05:39
Purchase for pressure check of the blower. We are satisfied it is pressure check.
This review is about item#09490923.
Plumbing
5
From Japan
On 2014-06-04 22:40:38
Without problems was able to use
This review is about item#09490984.
For meter repair of air inflator (air-filled equipment of tire)
5
From Japan
On 2013-08-06 13:52:37
It was purchased for meter repair of air inflator Accuracy is also accurate easy to see even memory After replacing the ease of use it is now well-cheap air inflator is equal to or greater than the accuracy of senior model Very happy
This review is about item#09490993.
Pressure check such as a pump
5
From Japan
On 2013-05-21 20:11:46
Use environment is poor, but had given up in consumable manner is a long-life phase goods at low cost.
This review is about item#09491011.