Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge Type A phi75
  • Pressure Gauge Type A phi75
  • Pressure Gauge Type A phi75
  • Pressure Gauge Type A phi75

Pressure Gauge Type A phi75 BL-AT3/8G 75x0.5MPa (simple drip-proof type)

4.78 (9)
Item.#
09490984
Mfr.#
BL-AT3/8G 75x0.5MPa (simple drip-proof type)
Package Qty.
1PC
Ship pack of
1
27.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
14
Dimensions e (mm)
18
Dimensions D (mm)
68
Dimensions A (mm)
89
Shape
With no vertical type guard (AT)
Minimum Scale (MPa)
0.01
Application
Widely available for measureing piping equipment outdoor and indoor.
Dimensions b (mm)
39
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
75
Operating Pressure Range (MPa)
0 - 0.5
Material
Bourdon tube: C2680 Stock: C3604
Caution
Select pressure range 2 times as much as measuring pressure.
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Alternative. Goods of broken air gauge
5
From Japan
On 2017-01-13 15:02:44
Memory is also easy to see satisfaction Even error is not in comparison with the digital precision gauge It seems that it is accurate
This review is about item#9490957.
Air gauge of tire
5
From Japan
On 2017-01-03 08:10:21
Was from about 15 years ago using the air gauge of Amon, but it and the meter size that there was a doubt in accuracy was made this self-made because there was Midzuraka' the small presbyopia of their own. The accuracy basis Amon was a difference of -10KPa, but easy to see handling due to the large display unit was easier.
This review is about item#09490975.
Tire air gauge
5
From Japan
On 2016-12-06 14:37:25
Referred to as the size, it is very easy to use. We are satisfied.
This review is about item#9490941.
measurement
3
From Japan
On 2016-02-03 01:19:09
Price is also easy to see cheap. COSPA best in the vinegar.
This review is about item#09490993.
Car maintenance
5
From Japan
On 2015-02-26 18:10:14
It's okay even when wet with some rain, is easy-to-read gauge more than anything
This review is about item#09491011.
Aquarium aeration of fish farms
5
From Japan
On 2014-07-03 01:05:39
Purchase for pressure check of the blower. We are satisfied it is pressure check.
This review is about item#09490923.
Plumbing
5
From Japan
On 2014-06-04 22:40:38
Without problems was able to use
This review is about item#09490984.
For repairing meter of air inflator (air filling equipment of tire)
5
From Japan
On 2013-08-06 13:52:37
Air inflator meter It purchased for repair Memory is easy to see and accuracy is accurate After cheap cheap air inflator has become more precise than advanced model and usability improved and it is satisfactory
This review is about item#09490993.
Confirmation of pressure of pump etc.
5
From Japan
On 2013-05-21 20:11:46
It is a cheap, long-lived phase item that was bad for its use environment and was given up as a consumable item.
This review is about item#09491011.